Please login to your online account to display your discounted pricing

BD Vacutainer™ Urine Collection Kits: Urinalysis


Reduce the need to retest, relabel, and/or recollect specimens

Manufacturer: bd  B364981

 View more versions of this product

Catalog No. 02683123

  • / Case of 50 Each
 

Description & Specifications

Specifications

Product Type Urine Collection Kit
Capacity (English) 0.33 oz.
For Use With (Application) For UA chemistry Urine testing
Storage Requirements Room temperature
Capacity (Metric) 10mL
Capacity 0.33 oz., 10mL
Sterility Yes
Includes Evacuated round bottom tube and cup
Material Plastic