Please login to your online account to display your discounted pricing

BD Vacutainer™ Urine Collection Kits: Urinalysis


Reduce the need to retest, relabel, and/or recollect specimens

Manufacturer: bd  B364980

 View more versions of this product

Catalog No. 02-683-100

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Urine Collection Kit
For Use With (Application) For UA chemistry Urine testing
Capacity (Metric) 8mL
Sterility Yes
Includes Evacuated conical bottom tube and cup
Capacity (English) 0.27 oz.
Latex Free Yes
Storage Requirements Room temperature
Capacity 0.27 oz., 8mL
Material Plastic