Please login to your online account to display your discounted pricing

BD Vacutainer™ Urine Collection Kits: Microbiology


Reduce the need to retest, relabel, and/or recollect specimens

Manufacturer: bd  B364951

 View more versions of this product

Catalog No. 02-683-190

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Product Type C and S Tube
Sterility Yes
Storage Requirements Room temperature
Latex Free Yes
Capacity (Metric) 4mL
Includes Evacuated culture and sensitivity tube, preservative
Capacity (English) 0.135 oz.
Capacity 0.135 oz., 4mL
For Use With (Application) For microbiology Urine testing
Material Plastic