Please login to your online account to display your discounted pricing

BD Vacutainer™ Safety-Lok™ Blood Collection Sets


Slim, easy-to-handle set allows needle to be easily and completely retracted into the translucent plastic shield and securely locked in place after use

Manufacturer: bd  B367287

 View more versions of this product

Catalog No. 02-664-3

  • / Pack of 50 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Gauge 21
Product Type Blood Collection Set with MSLA
Length (English) Needle 0.75 in.
Length (English) Tube 7 in.
Material PVC
Includes MSLA
Certifications/Compliance OSHA
Accessories

Accessories for Catalog Number: 026643

Item Mfr. No. Item Description Price Per Unit Quantity  
14-827-63
Fisherbrand™ Sharps-A-Gator™ Sharps Containers
fisherbrand™
31157111
Puncture-resistant with wide rectangular opening for horizontal loading of needles Each for $13.68
Case of 32 Each for $437.76