Please login to your online account to display your discounted pricing

BD Vacutainer™ Safety-Lok™ Blood Collection Sets


Slim, easy-to-handle set allows needle to be easily and completely retracted into the translucent plastic shield and securely locked in place after use

Manufacturer: bd  B367294

 View more versions of this product

Catalog No. 02-664-5

  • / Pack of 50 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Gauge 25
Product Type Blood Collection Set with MSLA
Material PVC
Certifications/Compliance OSHA
Length (English) Needle 0.75 in.
Length (English) Tube 7 in.
Includes MSLA
Accessories

Accessories for Catalog Number: 026645

Item Mfr. No. Item Description Price Per Unit Quantity