Please login to your online account to display your discounted pricing

BD Vacutainer™ Plastic Blood Collection Tubes with Sodium Heparin: Hemogard


Evacuated blood collection tubes for plasma determinations in chemistry

Manufacturer: bd  B367871

 View more versions of this product

Catalog No. 02-689-5

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Additive Sodium Heparin (75 USP)
Material Plastic
Closure Type Hemogard
Diameter (Metric) Outer 13 x 75mm
Color Green
Capacity (Metric) 4.0mL