Please login to your online account to display your discounted pricing

BD Vacutainer™ Plastic Blood Collection Tubes with Lithium Heparin


Evacuated blood collection tubes for plasma determinations in chemistry

Manufacturer: bd  B367880

 View more versions of this product

Catalog No. 02-689-7

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Length (Metric) Tube 100mm
Additive Lithium Heparin (158 USP)
Color Green Cap
Capacity (Metric) 10mL
Closure Type Conventional
Diameter (Metric) Outer 16mm
Label Type Paper
Material Plastic