Please login to your online account to display your discounted pricing

BD Vacutainer™ Plastic Blood Collection Tubes with K2EDTA: Tube Stopper


Evacuated blood collection tubes for whole blood hematology determinations

Manufacturer: bd  B367844

 View more versions of this product

Catalog No. 02-689-4

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Additive K2EDTA, 7.2mg
Material Plastic
Color Lavender
Length (Metric) Tube 75mm
Diameter (Metric) Outer 13mm
Capacity (Metric) 4mL
Closure Type Conventional