missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD 10mL Syringe with Eccentric Tip (Without Needle)
Manufacturer: BD 305482
Description
- Single-use with plastic barrels, plungers and tips
- Nonsterile syringes man by irradiated, autoclaved, or gas sterilized out of polybag
- Parenteral product
- Syringe tip type: Eccentric tip
- Sterilized product; radiation sterilized
- Not made with BPA, DEHP, PVC, or natural rubber latex
Specifications
Volumetric Accuracy: ±5% for 1mL or smaller; below 0.2mL is ±0.07mL. | |
0.2mL graduations | |
Syringe Only | |
Yes |
Yes; for single use only | |
Sterile | |
No Needle Included | |
10 mL |