missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BD Luer-Lok™ PrecisionGlide™ Disposable Syringes with Detachable Needles: 3cc

Sterile, disposable syringes

Supplier:  BD 309582

 View more versions of this product

Catalog No. 14-829-13C




Description

Description

Sterile, disposable syringes

  • For easy identification of needle gauge, needle package and hub are color coded: 25G, blue; 24G, white; 23G, turquoise; 22G, black; 21G, green; 20G, yellow; 18G, pink
  • All syringes are sealed in an Easy Peel™ package
  • Autoclavable out of package
  • With detachable PrecisionGlide™ needle
  • Stainless-steel needle with polypropylene hub and Luer-Lok™ tip Cat. Nos. 14-826-11 and 14-826-7 are intramuscular needles with a thin-wall design

Specifications

Specifications

Stainless Steel
25 G
1.5 in.
Syringe
1/10 cc
38 mm
Sterile
Blue
1.5 in.
38 mm
Yes
3 mL
Removable
SDS
Documents

Documents

Promotions

Promotions