Please login to your online account to display your discounted pricing

BD General Use Syringes


For general use

Manufacturer: bd  B309646\EMD

 View more versions of this product

Catalog No. S05857

  • / Pack of 125 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Graduations 0.5mL
Disposable Yes
Sterile Yes
Volume (Metric) 5mL
Connection Type Luer Lock
Termination Luer-lock
Capacity (Metric) 5mL
Type Syringe