missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BD General Use and PrecisionGlide Hypodermic Needles

Fit any Luer-Lok™, slip tip, or eccentric tip syringe

Manufacturer:  BD B305175

 View more versions of this product

Catalog No. 14-826D




Description

Description

Fit any Luer-Lok™, slip tip, or eccentric tip syringe

  • Sheath protects point and cannula
  • Cannula are siliconized to reduce resistance and maintain speed and smoothness throughout injection
  • All have regular bevel, except 14-826-10, which has intradermal bevel
  • 14-826-52, -6A, -6B, and -6C needles have thin-wall design
  • 14-826-6A is for subcutaneous use and has the same flowrate as larger 25-gauge needle
  • 14-826-6B and -6C are for intramuscular use and have the same flowrate as larger 22-gauge needle
  • 14-826-52 has the same flowrate as larger 18-gauge needle
  • Needle hub fits any Luer-Lok or Luer slip syringe tip, reusable or disposable
  • Individual Easy Peel™ blister pack packages boxed in strips of five needles; package carries lot control number Hubs color coded by gauge size: Gray (27-gauge), Tan (26), Blue (25), Turquoise (23), Black (22), Green (21), Yellow (20), Brown (19), Pink (18), and Purple (16)

Order Info

Package carries lot control number to indicate complete sterility.

Specifications

Specifications

Siliconized
Luer-Lok
0.089cm
Minimizing cross-infection and providing a factory-sharp point for each injection
20g
Protective Plastic sheath
1 in.
Bevel point
Stainless Steel
Sterile
Yellow
0.035 in.
Yes
Any Luer-Lok, slip tip, or eccentric tip syringe
Polypropylene
Yes
2.5cm
Regular
Precisionglide™ Hypodermic Conventional Needle
Documents
Accessories