missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD GasPak™ 150 Systems
Vented and non-vented models
Manufacturer: BD 260629
Includes: 10 1/2 O.D. × 11 in.H (27 × 28cm) polycarbonate jar; lid with O-ring gasket (vented or nonvented depending on model); clamp and thumbscrew assembly; three catalyst reaction chambers; 10 catalyst charges; autoclavable, stainless-steel Petri dish rack with clips; and culture tube holder. Vented model also supplied with rubber hose and tubing clamp.
Requires : Non-vented model (and vented model if tank system not used) requires disposable gas generator envelope.
Description
Gaspak 150 Complete dimensions: 8.5 H x 10 in. dia. without the lid; 11.25 in. H with lid
Same as GasPak™ 100 Systems, but includes larger anaerobic jar
- Provide all the components necessary to produce anaerobic, microaerophilic, or CO2-enriched aerobic atmospheres
- Hold thirty-six 100 × 15mm Petri dishes, twelve 150 × 15mm Petri dishes, or 13 culture tubes
- Both vented and non-vented models are available to meet a wide variety of needs
- Non-vented model for anaerobic procedures
- Vented model for evacuation-replacement systems that use tank gases
Specifications
Generation of anaerobic, microaerophilic (reduced oxygen) or CO2-enriched environments | |
Polycarbonate jar with installed vent, lid with O-ring gasket, 3 catalyst reaction chambers, 10 charges, rack, tube holder, rubber tubing and tubing clamp | |
Large |
Thirty six 100 x 15mm petri dishes, twelve 150 x 15mm petri dishes or 13 culture tubes | |
GasPak™ 150 Anaerobic System | |
Yes |