missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD GasPak™ 150 Systems
Vented and non-vented models
$2910.68 - $2910.68
Specifications
Type | 150 Anaerobic System |
---|---|
For Use With (Application) | Generation of anaerobic, microaerophilic (reduced oxygen) or CO2-enriched environments |
Holds | 100 x 15 mm Petri Dishes (36), 150 x 15 mm Petri Dishes (12) or Culture Tubes (13) |
Product Line | GasPak |
Size | Large |
Catalog Number | Mfr. No. | Includes | Ventilated | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Ventilated | Price | Quantity | ||||
11-816-2
|
BD
260629 |
Polycarbonate jar with installed vent, lid with O-ring gasket, 3 catalyst reaction chambers, 10 charges, rack, tube holder, rubber tubing and tubing clamp | Yes |
Each for $2,910.68
|
|
||||
Description
Gaspak 150 Complete dimensions: 8.5 H x 10 in. dia. without the lid; 11.25 in. H with lid
Same as GasPak™ 100 Systems, but includes larger anaerobic jar
- Provide all the components necessary to produce anaerobic, microaerophilic, or CO2-enriched aerobic atmospheres
- Hold thirty-six 100 × 15mm Petri dishes, twelve 150 × 15mm Petri dishes, or 13 culture tubes
- Both vented and non-vented models are available to meet a wide variety of needs
- Non-vented model for anaerobic procedures
- Vented model for evacuation-replacement systems that use tank gases
Specifications
150 Anaerobic System | |
100 x 15 mm Petri Dishes (36), 150 x 15 mm Petri Dishes (12) or Culture Tubes (13) | |
Large |
Generation of anaerobic, microaerophilic (reduced oxygen) or CO2-enriched environments | |
GasPak |