missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BD GasPak™ 100 Systems

Vented and non-vented models

Manufacturer:  BD B260626

 View more versions of this product

Catalog No. 11-814-21



Includes: 5 O.D. × 9 in.H (13 × 23cm) polycarbonate jar; lid with O-ring gasket (vented or non-vented, depending on model); clamp/thumbscrew assembly; catalyst reaction chamber; two catalyst charges; autoclavable, stainless-steel Petri dish rack with clips; culture tube holder. Vented model also supplied with rubber hose and tubing clamp.

Requires : Non-vented model (and vented model if tank system not used) requires disposable gas generator envelope.

Description

Description

  • Provide all the components necessary to produce anaerobic, microaerophilic, or CO2-enriched aerobic atmospheres
  • Hold twelve 100 × 15mm Petri dishes or 13 culture tubes
  • Both vented and non-vented models are available to meet a wide variety of needs

  • Non-vented model for anaerobic procedures
  • Vented model for evacuation-replacement systems that use tank gases

Specifications

Specifications

Generation of anaerobic, microaerophilic (reduced oxygen) or CO2-enriched environments
Clamp/thumbscrew assembly, catalyst chamber, 2 catalyst charges, petri dish rack, culture tube holder, rubber hose
No
Twelve 100 x 15mm petri dishes or 13 culture tubes
GasPak™ 100 System
SDS
Documents
Product Certifications
Promotions

Promotions