Please login to your online account to display your discounted pricing

BD™ Vacutainer™ Eclipse™ Blood Collection Needle


Provides fast, easy needle-tip protection. BD Vacutainer™ Eclipse™ Blood Collection Needle is a multi-sample blood collection needle with an integrated safety shield that offers a simple, effective way to collect blood while reducing the possibility of needle stick injuries.

Manufacturer: bd™  B368651

 View more versions of this product

Catalog No. 02-683-23

  • / Case of 100 Each
 

Description & Specifications

Specifications

For Use With (Application) Blood collection with reduced possibility of needlestick injuries
Includes Preattached tube holder, built-in safety shield
Color Black hub
Thickness (Wall) Thin
Latex Free Yes
Certifications/Compliance OSHA SHIB 10-15-03
Length (Metric) 3.17cm
Actuation Single-Handed
Length (English) 1.25 in.
Disposable Yes
Product Type Eclipse™ Blood Collection Needle
Gauge 22g
Sterile Yes
Style Bevel point

The BD Vacutainer™ Eclipse™ Blood Collection Needle features a safety shield that allows for one-handed activation to cover the needle immediately upon withdrawal from the vein and confirms proper activation with an audible click. Some options include a pre-attached tube holder that is ready to use right out of the package, with no assembly required. The integrated safety shield and holder maximize OSHA compliance by protecting clinicians from potential front and back-end needlestick injuries.

  • Integrated, single-use blood collection needle with Luer adapter
  • Intuitive and easy to use, so there is minimal change to your technique
  • Needle "bevel up" orientation toward the safety shield provides easy identification of bevel position
  • Safety shield is an integral part of the needle; it eliminates the need for secondary safety accessory device
  • Immediate one-handed safety feature activation reduces exposure time and doesn't require a hard surface for activation
  • Unique, double-locking system features an audible “click” to ensure that the needle is shielded properly
  • Safety shield design allows hands to remain behind the needle at all times
  • Designed to help your institution comply with OSHA SHIB 10-15-03 (Disposal of Contaminated Needles and Blood Tube Holders Used for Phlebotomy)

Accessories

Accessories for Catalog Number: 0268323

Item Mfr. No. Item Description Price Per Unit Quantity  
14-827-63
Fisherbrand™ Sharps-A-Gator™ Sharps Containers
fisherbrand™
31157111
Puncture-resistant with wide rectangular opening for horizontal loading of needles Each for $13.68
Case of 32 Each for $437.76