Please login to your online account to display your discounted pricing

BD Eclipse Blood Collection Needle


Fast, easy needle-tip protection

Manufacturer: bd  B368608

 View more versions of this product

Catalog No. 02-683-102

  • / Pack of 48 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Actuation Single-Handed
Disposable Yes
For Use With (Application) Effective way to collect Blood while reducing the possibility of needlestick injuries
Gauge 22g
Includes Built-in safety shield
Latex Free Yes
Length (English) 1.25 in.
Length (Metric) 3.17cm
Style Bevel point
Thickness (Wall) Thin
Product Type Eclipse™ Blood Collection Needle
Sterile Yes
Accessories

Accessories for Catalog Number: 02683102

Item Mfr. No. Item Description Price Per Unit Quantity