Please login to your online account to display your discounted pricing

BD Difco™ Dehydrated Culture Media: EC Medium, Modified


Used with Novobiocin Antimicrobic Supplement in the detection of Escherichia coli O157:H7 in meat and poultry products

Manufacturer: bd  B234020

 View more versions of this product

Catalog No. DF0340-17-0

  • / Each
 

Description & Specifications

Specifications

Quantity 500g
For Use With (Application) For Novobiocin antimicrobic supplement in the detection of Escherichia coli O157:H7 in meat and poultry products
Format Dehydrated
Media Format Pancreatic digest of Casein 20g/L, Bile Salts No. 3 1.12g/L, Lactose 5g/L, Dipotassium Phosphate 4g/L, Monopotassium Phosphate 1.5g/L, Sodium Chloride 5g/L
Media Type EC Medium
Packaging Bottle
Product Type EC Medium, Modified
Shelf Life 1825 Days
Storage Requirements <30°C
Certifications/Compliance CCAM, COMPF