Please login to your online account to display your discounted pricing

BD Difco™ Dehydrated Culture Media: Brilliant Green Bile 2%


Standard Methods medium for confirmed and completed tests for coliform bacteria in water and foods

Manufacturer: bd  B273000

 View more versions of this product

Catalog No. DF0007-15-6

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance CE, AOAC, BAM, CCAM, COMPF, EPA, ISO, SMD, SMWW
For Use With (Application) Detection of Coliform organisms in foods, dairy products, Water and waste Water, as well as in other materials of sanitary importance
Format Dehydrated
Media Format Peptone 10g/L, Oxgall 20g/L, Lactose 10g/L, Brilliant green 13.3mg/L
Media Type Brilliant Green Bile 2%
Packaging Durham tube
Product Type Brilliant green Bile 2%
Quantity 100g
Shelf Life 1825 Days
Storage Requirements Refrigerate
Accessories

1825 Days