Please login to your online account to display your discounted pricing

BD Difco™ Dehydrated Culture Media: Brilliant Green Bile 2%


Standard Methods medium for confirmed and completed tests for coliform bacteria in water and foods

Manufacturer: bd  B271000

 View more versions of this product

Catalog No. DF0007-07-6

  • / Each
 

Description & Specifications

Specifications

Packaging Pail
Format Dehydrated
Media Type Brilliant Green Bile 2%
For Use With (Application) Standard method medium for confirmed and completed tests for Coliform bacteria in Water and foods
Media Format Peptone 10g/L, Oxgall 20g/L, Lactose 10g/L, Brilliant green 13.3mg/L
Storage Requirements <30°C
Certifications/Compliance AOAC, BAM, CCAM, COMPF, EPA, ISO, SMD, SMWW
Product Type Brilliant green Bile 2%
Quantity 2kg
Shelf Life 1825 Days
Accessories

1825 Days