missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BD Sero-Fuge™ 2001 1-Speed Centrifuge

Choose a compact, digital centrifuge for your blood bank. The BD Sero-Fuge is Ideal for blood grouping, typing, cross matching, and other cell washing procedures.

$2,514.76 - $2,514.76

Specifications

Dimensions (L x W x H) Exterior 17 x 13 x 12 in. (43 x 33 x 30.5cm)
Hertz 50/60Hz
Profile (Acceleration/Braking) Variable-control brake
Refrigerated No
Weight (English) 28 lb.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Control Rotor Capacity Voltage Price Quantity  
Catalog Number Mfr. No. Control Rotor Capacity Voltage Price Quantity  
05-100-1 BD
B420351
Fixed Angle 12 75x13mm tubes 115V Each for $2,514.76
Specifications

Description

Ideal for blood grouping, typing, cross matching, and other cell washing procedures.

  • Keypad controls allow precise speed and run time settings
  • Four-digit display for run time (up to 99 minutes, 99 seconds) and time remaining
  • Stored parameters allow repeatable runs
  • On-board tachometer
  • Supplied rotor has numbered slots for easy sample identification
  • Variable-control brake
  • Locking lid prevents lid opening until rotor has reached a complete stop
  • Gasketed lid seal protects operator from exposure to aerosols within rotor chamber
  • Durable molded polycarbonate base and lid with a white polyurethane enamel finish
  • Four cushioned, rubber feet minimize sound and vibration

SeroFuge 2001 Fixed-speed Model
Max Speed: 3550rpm; Force: 1049xG

SeroFuge 2002 Dual-speed Model
Speed/force: 2400rpm/500xG or 3400rpm/1049xG

Service Plan

Service agreement available.

Description & Specifications

Specifications

17 x 13 x 12 in. (43 x 33 x 30.5cm)
Variable-control brake
28 lb.
3550rpm
50/60Hz
No
12.7kg
1999 x G