missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD BBL™ Prepared Lowenstein-Jensen Media
Used for cultivation of Mycobacterium tuberculosis and other mycobacterial species
$95.79 - $840.11
Specifications
Content And Storage | 2°C to 8°C |
---|---|
Form | Liquid |
Manufacturing Origin | United States |
Media Type | Lowenstein-Jensen Media |
Formulation | Monopotassium Phosphate 2.5g/L, Magnesium Sulfate 0.24g/L, Sodium Citrate 0.6g/L, L-Asparagine 3.6g/L, Potato Flour 30g/L, Malachitegreen 0.4g/L, Glycerol 12mL, Whole Egg 1000mL |
Description
- Inspissated, egg-based media
- Available as Mycoflask™ bottles, prepared slants and bottles
Tubes with tight caps should be opened carefully to avoid injury due to breakage of glass.
Specifications
2°C to 8°C | |
United States | |
Monopotassium Phosphate 2.5g/L, Magnesium Sulfate 0.24g/L, Sodium Citrate 0.6g/L, L-Asparagine 3.6g/L, Potato Flour 30g/L, Malachitegreen 0.4g/L, Glycerol 12mL, Whole Egg 1000mL |
Liquid | |
Lowenstein-Jensen Media | |
Cultivation of Mycobacterium tuberculosis and other mycobacterial species |
For in vitro diagnostic use.