Please login to your online account to display your discounted pricing

BD BBL™ Dehydrated Culture Media Additive: Yeast Extract


Water-soluble extract of autolyzed yeast cells suitable for use in culture media

Manufacturer: bd  B211931

 View more versions of this product

Catalog No. B11931

  • / Each
 

Description & Specifications

Specifications

Shelf Life 1460 Days
Packaging Pail
For Use With (Application) Formulation of culture media for the cultivation of heterotrophic microorganisms
Format Powder
Storage Requirements 2° to 25°C
With Additives Yeast Extract
Quantity 25 lb.
Certifications/Compliance LUO, MUO
Accessories

1460 Days