Please login to your online account to display your discounted pricing

BD Bacto™ Dehydrated Culture Media: Brain Heart Infusion


For cultivation of fastidious and nonfastidious microorganisms, including aerobic and anaerobic bacteria, from a variety of clinical and nonclinical materials

Manufacturer: bd  B237400

 View more versions of this product

Catalog No. DF0037-15-0

  • / Each
 

Description & Specifications

Specifications

Storage Requirements 2-25°C
Product Type Brain heart infusion
Quantity 100g
Packaging Bottle
Certifications/Compliance AOAC, BAM, CCAM, CLSI, CMPH2, COMPF, EPA, ISO, MCM9, SMD, SMWW, USDA
Format Dehydrated
For Use With (Application) For fastidious, non-fastidious, aerobic and anaerobic
Media Format Calf brain infusion from 200g 7.7g/L, Beef heart infusion from 250g 9.8g/L, Proteose Peptone 10g/L, Dextrose 2g/L, Sodium Chloride 5g/L, Disodium Phosphate 2.5g/L
Media Type Brain Heart Infusion
Shelf Life 1825 Days
Accessories

1825 Days