Please login to your online account to display your discounted pricing

BD Bacto™ Animal-Origin Media Supplement: Tryptone


For use with dehydrated media culture

Manufacturer: bd  B211699

 View more versions of this product

Catalog No. DF0123-07-5

  • / Each
 

Description & Specifications

Specifications

Quantity 2kg
Shelf Life 1825 Days
Storage Requirements 2-30°C
For Use With (Application) Dehydrated culture media
Packaging Type Pail
Packaging Pail
Format Powder
With Additives Bacto Tryptone
Certifications/Compliance LUO, MUO
Quantity 2000g

  • Animal-origin, pancreatic digest of casein
  • Can be used as supplement in fermentation applications 
  • Supports growth of many bacterial species during the production of animal health vaccines, including Escherichia coli, and Fusobacterium and Agrobacterium species when used together with BD Bacto Yeast Extract