missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Basix™ Filter Tips
The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.
Supplier: Fisherbrand A23147SERV
Description
The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.
Basix offers reliability and quality for all varieties of experiments, from everday liquid transfer to PCR and Electrophoresis, Basix offers a tip to meet your needs.
Choose from non-Sterile or Sterile with packaging options including bulk, racked, reloads, stack racks.
- Unique small micron filter prevents aerosol contamination with no obstruction to airflow
- Use aerosol barrier tips to ensure result integrity
- Certified by independent laboratory sterile;
- RNase, DNase, DNA, and pyrogen free
- Natural color
Specifications
200 μL | |
Sterile | |
Not Autoclavable | |
5.08cm | |
Rack | |
Universal Fit Pipettor |
Filtered | |
Natural | |
2 in. | |
DNase, RNase, DNA, and Pyrogen Free | |
Universal | |
Basix |