Please login to your online account to display your discounted pricing

BasiX Centrifuge Tubes


Polypropylene tubes with flat screw cap closures

Manufacturer: crystalgen inc  232263

 View more versions of this product

Catalog No. 05-539-802

  • / Case of 500 Each
 

Description & Specifications

Specifications

Product Type Centrifuge Tube
Capacity (Metric) 50mL
Diameter (Metric) Outside 29 x 114mm
Material Polypropylene
Capacity (English) 1.69 oz.
Closure Type Flat
Max. Force 12000xG
Capacity 1.69 oz., 50mL
Closure Color Assorted
Sterile Yes
Quantity 25 per Sleeve, 500/Cs.
Includes Flat screw cap closures
Max. RCF 12000 x G
Graduated Yes