Please login to your online account to display your discounted pricing

BasiX Centrifuge Tubes


Polypropylene tubes with flat screw cap closures

Manufacturer: crystalgen inc  232266

 View more versions of this product

Catalog No. 05-539-800

  • / Case of 500 Each
 

Description & Specifications

Specifications

Product Type Centrifuge Tube
Capacity 0.507 oz., 15mL
Capacity (English) 0.507 oz.
Capacity (Metric) 15mL
Closure Type Flat
Diameter (Metric) Outside 16 x 119mm
Material Polypropylene
Max. Force 8000xG
Max. RCF 8000 x G
Sterile Yes
Graduated Yes
Includes Precision injection molds, flat screw cap closures
Quantity 25 per Sleeve, 500/Cs.