missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Basic Digital Stereo Zoom Microscope

Basic Entry Level Stereo Zoom Microscope for Macro-Size Specimens is ideal for educational and laboratory use

Manufacturer:  Fisherbrand™ 03000039

Catalog No. 03000039



Description

Description

Optical System

  • 10X WF eyepiece
  • 1X to 4X objective
  • Continuous zoom control
  • Zoom ratio: 1:4

Viewing Head

  • Trinocular viewing head with 45° incline
  • Interpupillary adjustment of 52mm to 75mm
  • Diopter Adjustment
  • 0.5x C-mount lens
  • 3MP, USB, Color camera

Focusing

  • Coarse focus adjustment
  • 40mm height adjustment range on focusing mechanism
  • 70mm working distance

Stand

  • Low profile plain stage with clips
  • Solid Stand
  • Compact design

Illumination

  • Eco-friendly and energy efficient LED illumination
  • LED ring in transmitted light, provides homogeneous light distribution
  • LED incident Illumination
  • Membrane switch controls
Specifications

Specifications

Limited LifeTime Warranty
Wide Field Eyepiece WF10X
1x to 4x
SDS
Documents