Please login to your online account to display your discounted pricing

Bare Nichrome Wire


125g per reel.

Manufacturer: fisher science education  PH1064H

 View more versions of this product

Catalog No. S95976H

  • / Each
 

Description & Specifications

Specifications

Weight (Metric) 2.32kg
Product Type Nichrome Wire
Diameter (Metric) Inside 0.03cm
Diameter (English) Inside 0.011 in.
Gauge 32 ga
Dimensions (L x W x H) 11.4 x 5.5 x 2.75 in. (29 x 14 x 7cm)
Length (English) 11.4 in.
Height (Metric) 7cm
Length (Metric) 29cm
Weight (English) 5.1 lb.
Width (English) 5.5 in.
Height (English) 2.75 in.
Width (Metric) 14cm