Please login to your online account to display your discounted pricing

American Educational Products Banana Cords


Both stacking and cross patch.

Manufacturer: american educational products  7-199-15-R

 View more versions of this product

Catalog No. S95889

  • / Each
 

Description & Specifications

Specifications

Product Type Banana Cord
Length (English) 24 in.
Color Red
Length (Metric) 60.96cm
Material Plastic