Please login to your online account to display your discounted pricing

Bacharach™ Fyrite™ CO2 or O2 Analyzers


For CO2 and O2 analysis with accuracy of ±0.5% of CO2 or O2

Manufacturer: bacharach™  BAC00105000

 View more versions of this product

Catalog No. 10-884

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Product Type CO2 Gas Analyzer
Includes Fluid, aspirator, filter, carrying case
Accuracy ±0.5%
Temperature Range (English) 850°F
Display Color Graphic Display
Pressure Range 0 to 20%