Please login to your online account to display your discounted pricing

Büchner Funnels


Manufacturer: fisher science education  C146

 View more versions of this product

Catalog No. S34596-1

  • / Each
  • / Pack of 4 Each
 

Description & Specifications

Specifications

Capacity (English) 6.76 oz.
Diameter (Metric) Inner 9cm
For Use With (Application) Designed to withstand sudden temperature changes of 1050°C without cracks, explosion or deformation
Quantity 4 Box
Capacity (Metric) 200mL
Material Porcelain
Product Type Buchner Funnel
Diameter (English) Inner 3.54 in.
Includes Perforated filter
Capacity 6.76 oz., 200mL