Please login to your online account to display your discounted pricing

Büchner Funnels


Manufacturer: fisher science education  C144

 View more versions of this product

Catalog No. S345941

  • / Each
 

Description & Specifications

Specifications

Disc Diameter 58.5mm
Product Type Buchner Funnel
Capacity (English) 1.6 oz.
Capacity 1.6 oz., 50mL
Material Porcelain
Includes Perforated filter
Diameter (English) Inner 1.96 in.
For Use With (Application) Designed to withstand sudden temperature changes of 1050°C without cracks, explosion or deformation
Quantity 7 Box
Capacity (Metric) 50mL
Diameter (Metric) Inner 51mm