Please login to your online account to display your discounted pricing

Büchner Funnels


Manufacturer: fisher science education  LPC143

 View more versions of this product

Catalog No. S34593-1

  • / Each
 

Description & Specifications

Specifications

Disc Diameter 49mm
For Use With (Application) Designed to withstand sudden temperature changes of 1050°C without cracks, explosion or deformation
Quantity 8 Box
Diameter (Metric) Inner 42mm
Capacity 1.01 oz., 30mL
Diameter (English) Inner 1.57 in.
Includes Perforated filter
Product Type Buchner Funnel
Capacity (English) 1.01 oz.
Material Porcelain
Capacity (Metric) 30mL