Please login to your online account to display your discounted pricing

BUCHI™ V-710 Vacuum Pump Systems


Oil-free, chemically resistant vacuum pump with high flowrates and low ultimate vacuum ideal for wet chemistry

Manufacturer: buchi™  072411

 View more versions of this product

Catalog No. 05-402-160

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Max. Temperature (English) 104°F
Max. Temperature (Metric) 40°C
Motor Speed 1600rpm
Certifications/Compliance CE, CSA
Motor Type Brushless DC
Flow Rate 3.1m3/Hour
Model V-710
Noise Level 41 to 55dBA
Height (English) 11.68 in.
Height (Metric) 29.7cm
Length (English) 14.87 in.
Length (Metric) 37.8cm
Includes Power cable, sound absorber, vacuum tubing and connections and operating instructions, V-801 EasyVac vacuum controller, woulff bottle, secondary condenser with insulation
Voltage 100/240V
Hertz 50/60Hz
Electrical Requirements 100/240V 50/60Hz
For Use With (Equipment) Laboratory and industrial Rotavapor™
Material PEEK, PTFE, Glass, FEP, FFKM
Temperature (Metric) Range 10° to 40°C
Wattage 370w
Weight (English) 22.9 lb.
Weight (Metric) 10.4kg
Width (English) 6.96 in.