Please login to your online account to display your discounted pricing

BUCHI™ V-710 Vacuum Pump Systems


Oil-free, chemically resistant vacuum pump with high flowrates and low ultimate vacuum ideal for wet chemistry

Manufacturer: buchi™  072400

 View more versions of this product

Catalog No. 05-402-156

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Height (English) 11.68 in.
Length (Metric) 37.8cm
Includes Power cable, sound absorber, vacuum tubing and connections and operating instructions, V-801 EasyVac vacuum controller
Max. Temperature (English) 104°F
Max. Temperature (Metric) 40°C
Motor Speed 1600rpm
Voltage 100/240V
Model V-710
Noise Level 41 to 55dBA
Weight (English) 22.9 lb.
Height (Metric) 29.7cm
Width (English) 6.96 in.
Length (English) 14.87 in.
Certifications/Compliance CE, CSA
Motor Type Brushless DC
Hertz 50/60Hz
Electrical Requirements 100/240V 50/60Hz
Flow Rate 3.1m3/Hour
For Use With (Equipment) Laboratory and industrial Rotavapor™
Material PEEK, PTFE, Glass, FEP, FFKM
Temperature (Metric) Range 10° to 40°C
Wattage 370w
Weight (Metric) 10.4kg