Please login to your online account to display your discounted pricing

BUCHI™ V-710 Vacuum Pump Systems


Oil-free, chemically resistant vacuum pump with high flowrates and low ultimate vacuum ideal for wet chemistry

Manufacturer: buchi™  072502

 View more versions of this product

Catalog No. 05-402-164

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Max. Temperature (Metric) 40°C
Motor Speed 1600rpm
Hertz 50/60Hz
For Use With (Equipment) Laboratory and industrial Rotavapor™
Model V-710
Noise Level 41 to 55dBA
Weight (English) 22.9 lb.
Weight (Metric) 10.4kg
Max. Temperature (English) 104°F
Certifications/Compliance CE, CSA
Electrical Requirements 100/240V 50/60Hz
Flow Rate 3.1m3/Hour
Material PEEK, PTFE, Glass, FEP, FFKM
Temperature (Metric) Range 10° to 40°C
Wattage 370w
Height (English) 11.68 in.
Height (Metric) 29.7cm
Width (English) 6.96 in.
Length (English) 14.87 in.
Length (Metric) 37.8cm
Includes Power cable, sound absorber, vacuum tubing and connections and operating instructions, V-802 LabVac vacuum controller, secondary cold trap
Motor Type Brushless DC
Voltage 100/240V