Please login to your online account to display your discounted pricing

BUCHI™ V-700 Vacuum Pumps


Oil-Free

Manufacturer: buchi™  071211

 View more versions of this product

Catalog No. 05-402-116

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Includes Power cable, sound absorber, vacuum tubing and connections and operating instructions, V-850 advanced controller, woulff bottle, secondary condenser with insulation
Max. Temperature (Metric) 40°C
Certifications/Compliance CE, CSA
Motor Type Brushless DC
Flow Rate 1.8m3/Hour
Model V-700
Temperature (Metric) Range 10° to 40°C
Wattage 210w
Height (English) 10.82 in.
Height (Metric) 27.5cm
Width (English) 7.08 in.
Length (English) 8.11 in.
Length (Metric) 20.6cm
Max. Temperature (English) 104°F
Motor Speed 1600rpm
Voltage 100/240V
Hertz 50/60Hz
Pump Head Material PEEK/Glass
Electrical Requirements 100/240V 50/60Hz
For Use With (Equipment) Laboratory and industrial Rotavapor™
Material PEEK, PTFE, Glass, FEP, FFKM
Noise Level 40 to 52dBA
Weight (English) 11.7 lb.
Weight (Metric) 5.3kg