Please login to your online account to display your discounted pricing

BUCHI™ V-700 Vacuum Pumps


Oil-Free

Manufacturer: buchi™  071001

 View more versions of this product

Catalog No. 05-402-101

  • / Each
 

Description & Specifications

Specifications

Max. Temperature (English) 104°F
Model V-700
Noise Level 40 to 52dBA
Weight (English) 11.7 lb.
Length (Metric) 20.6cm
Includes Power cable, sound absorber, vacuum tubing and connections and operating instructions, secondary condenser with insulation
Max. Temperature (Metric) 40°C
Motor Speed 1600rpm
Material PEEK, PTFE, Glass, FEP, FFKM
Temperature (Metric) Range 10° to 40°C
Wattage 210w
Weight (Metric) 5.3kg
Width (English) 7.08 in.
Length (English) 8.11 in.
Certifications/Compliance CE, CSA
Motor Type Brushless DC
Pump Head Material PEEK/Glass
Electrical Requirements 100/240V 50/60Hz
Flow Rate 1.8m3/Hour
For Use With (Equipment) Laboratory and industrial Rotavapor™
Height (English) 10.82 in.
Height (Metric) 27.5cm
Voltage 100/240V
Hertz 50/60Hz