Please login to your online account to display your discounted pricing

Dynalon™ Azlon™ Solvent Venting Wash Bottles


Manufacturer: dynalon™  5064550004

 View more versions of this product

Catalog No. 03-405-13

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Autoclavable No
For Use With (Application) Isopropanol
Height (Metric) 206.24mm
Certifications/Compliance SPI recycling code stamped on base
Material LDPE
Capacity (English) 8 oz.
Color Translucent
Height (English) 8.12 in.
Width (Metric) 58.92mm
Capacity (Metric) 250mL
Capacity 8 oz., 250mL
Width (English) 2.32 in.
Closure Material Polypropylene