Please login to your online account to display your discounted pricing

Dynalon™ Azlon™ Solvent Venting Wash Bottles


Manufacturer: dynalon™  5064550002

 View more versions of this product

Catalog No. 03-405-15

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Closure Color Orange
Autoclavable No
For Use With (Application) Ethanol
Height (Metric) 206.24mm
Closure Material Polypropylene
Material LDPE
Color Translucent
Certifications/Compliance SPI recycling code stamped on base
Capacity (English) 8 oz.
Height (English) 8.12 in.
Capacity 8 oz., 250mL
Capacity (Metric) 250mL
Width (Metric) 58.92mm
Width (English) 2.32 in.