Please login to your online account to display your discounted pricing

Dynalon™ Azlon™ Solvent Venting Wash Bottles


Manufacturer: dynalon™  5064650004

 View more versions of this product

Catalog No. 03-405-12

  • / Each
  • / Pack of 5 Each
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Capacity (English) 16 oz.
Width (English) 2.87 in.
Width (Metric) 72.89mm
Certifications/Compliance SPI recycling code stamped on base
Closure Color Blue
Closure Material Polypropylene
Color Translucent
Autoclavable No
For Use With Isopropanol
Height (English) 9 in.
Height (Metric) 228.6mm
Material LDPE
Capacity 16 oz., 500mL