missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dynalon™ Azlon™ Carboys with Stopcock, Heavy-Duty Polypropylene with Graduations

Squat form heavy duty carboy with molded handle

Manufacturer:  Dynalon™ 5056341EMD

 View more versions of this product

Catalog No. S37232



Description

Description

Squat form heavy-duty carboy with stopcock is molded of natural polypropylene and supplied with a screw cap and molded-in carry handle.
  • Range of high-performance autoclavable carboys in a choice of three sizes
  • Autoclavable polypropylene, heavy-duty construction
  • FDA-compliant resin
  • Stylish rounded octagonal shape for increased rigidity when full
  • Offset neck for easier filling and pouring
  • Integral, comfortable blow molded handles for ease of carrying are end-sealed to prevent contamination
  • Heavy-duty closures are compatible with other leading brands
  • Carboys feature a durable and leak-proof heavy-duty spigot with boss fitting for extra strength
  • Spigot features removable tube fitting for added convenience
  • Molded graduations allow easy viewing of contents 
Specifications

Specifications

Yes
FDA Compliant
45mm
7.48 in.
Yes
270.5 mm
135°C
Offset
1.32 gal.
5 L
1.32 gal.
Polypropylene
Carboy Heavy Duty w Stopcock, Polypropylene 5L
190 mm
10.65 in.
Closure, Handles, Spigot
Wide
Octagonal
5 L
Polypropylene
Documents