missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Axygen™ Tube Closures

Designed to fit standard 10 to 16mm glass and plastic test tubes

Specifications

Product Type Test Tube Cap
Sterility Non-sterile
View More Specs

Products 1
Catalog Number Mfr. No. Color Material Size (English) Size (Metric) Price Quantity  
Catalog Number Mfr. No. Color Material Size (English) Size (Metric) Price Quantity  
14-222-002 View Documents Corning Incorporated
ACPEC
Clear Polyethylene 0.39 to 0.63 in. 10 to 16mm N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Uniquely molded and pliable cap
  • Available in range of colors

AxyCap Closures

  • Fits 10mm, 12mm, 13mm and 16mm
  • AxyCap seals over the rim, on smaller tubes and within 16mm tubes
AxySaver Closures
  • Soft pliable secondary closures
  • Plastic thats piercable and allows for direct tube sampling

Specifications

Specifications

Test Tube Cap
Non-sterile