missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ Macrovolume Pipet Tips, For Gilson
For use with Gilson pipettes
Supplier: Axygen™ T5000C
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are RNase-/DNase-free and nonpyrogenic. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Compatibility: Gilson P5000 and MLA pipettors
- Graduation marks at 1, 2, 3, 4, 5 mL and 0.5 mL increments in between
Specifications
1000 to 5000 μL | |
Non-sterile | |
Autoclavable | |
Bulk | |
250 Tips/Pk, 10 Packs/Cs | |
Yes | |
1, 2, 3, 4, 5 mL and 0.5 mL Increments in Between |
Non-Filtered | |
Clear | |
DNase, RNase, and Pyrogen free | |
Macro | |
MLA™ Pipette, Gilson™ Pipetman™ P10ML, Gilson™ Pipetman™ P5000 | |
Polypropylene |