missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ Screw Caps without O-rings
Available in looped or non-looped format
$198.25 - $198.25
Specifications
Material | Polypropylene |
---|---|
Sterility | Non-sterile |
For Use With (Equipment) | Both skirted and non-skirted variations of the 0.5mL, 1.5mL, and 2mL microcentrifuge tubes |
Catalog Number | Mfr. No. | Color | Format | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Format | Price | Quantity | ||||
50400748
|
Axygen™
450345UG |
Violet | Looped |
Each for $198.25
|
|
Description
- Choose from a variety of colors
Specifications
Polypropylene | |
Non-sterile | |
Both skirted and non-skirted variations of the 0.5mL, 1.5mL, and 2mL microcentrifuge tubes |