missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ Multimek Type II Robotic Tips
Robbins-style tips for Beckman Multimek «Type II«
$1,640.63 - $1,640.63
Specifications
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
---|---|
For Use With (Application) | Exposed to e-beam radiation for complete security without degrading the plastic or performance |
For Use With (Equipment) | Beckman Coulter™ Multimek™ Type II head |
Tip Style | Automation |
Color | Clear |
Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
14-222-958
|
Axygen™
RMT200CR |
Non-sterile |
Case of 4800 Each for $1,640.63
|
|
Description
- Presterilized tips are exposed to e-beam radiation for complete security without degrading the plastic or performance
- Volume range: 200μL
- Available in racked and racked sterile formats
- Packaging: 96 tips/rack, 10 racks/pack, 5 packs/case
Specifications
DNase, RNase, ATP, and Endotoxin Free | |
Beckman Coulter™ Multimek™ Type II head | |
Clear | |
200 μL |
Exposed to e-beam radiation for complete security without degrading the plastic or performance | |
Automation | |
SBS Rack |