missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ FDSS™ Robotic Tips
For Hamamatsu FDSS series systems
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Black |
Material | PP (Polypropylene) |
Tip Style | Automation |
Volume (Metric) | 50 μL |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
14-223-303
|
Axygen™
FDSS1536BKR |
Hamamatsu FDSS™ 7000 system |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- For 384-Well plates
- Tip color: Black
- Capacity: 50μL
- Packaging: 384 Tips/rack; 10 Racks/unit; 5 Units/Cs.
Specifications
Autoclavable | |
PP (Polypropylene) | |
50 μL | |
SBS Rack |
Black | |
Automation | |
50 Racks/Cs. |