missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Axygen™ Biomek™ FX/NX Aerosol Barrier Filtered Robotic Tips

Manufacturer:  Corning Incorporated FXF200RS

 View more versions of this product

Catalog No. 14-222-118



Description

Description

  • Non-spill design
  • Gray with dark gray overmold
  • Disconnect under pressure with no spills
  • Color coding
  • Instant visual differentiation of media lines
  • Glass-filled polypropylene
  • Durable and compatible with many chemicals
  • Pressure: Vacuum to 120psi (8.3 bar)
  • Valve spring: Stainless steel material (Grade 316)
  • Main components and valves: Glass-filled polypropylene
  • Thumb latch: Glass-filled polypropylene
  • Lubricants: Krytox™ PFPE (inert)
  • Tubing Size: 3.2 to 9.5mm (0.125 to 0.375 in.)
Specifications

Specifications

200 μL
Sterile
Blue
Round
DNase, RNase, and Pyrogen free
Beckman Coulter™ Biomek™ 3000,Beckman Coulter™ Biomek™ FX,Beckman Coulter™ Biomek™ NX,Beckman Coulter™ Multimek™ AP96,Beckman Coulter™ Multimek™ MP20,Beckman Coulter™ Multimek™ MP200,Beckman Coulter™ Multimek™ SPAN-8
Automation
Filtered
Clear
Autoclavable
PP (Polypropylene)
Beckman Coulter™ Biomek™ 3000
Rack
SDS
Documents